Beli adhesive tape manufacturers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Hikari Stopper of Rubberatribut:
- Material: Natural rubber
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Bridgestone Cushion Rubber EK TypeDeskripsi:Easy shape. Easy to install. The required spring constant can be obtained by simple processing (cutting or polishing with a knife, grinder, etc.). Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).atribut:
- Shape: Round type
- Type of Connection: Round hole
- Material: Natural rubber
- Non Brand Karet Gelangatribut:
- Size: 0.5kg
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- AS ONE Red Rubber Stopperatribut:
- Material: natural rubber
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- TRUSCO Rubber SheetDeskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- monotaro Karet GelangDeskripsi:Packaging, as for unityatribut:
- Count: #16
- Cutting Width (mm): 1.1
- Folding diameter (mm): 60
- Color: Candy
- Thickness (mm): 1
- Number: Approx. 3200
- Material: Natural rubber
Daftar Harga adhesive tape manufacturers Terbaru March 2026
| TRUSCO Cushion Rubber | Rp54.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp22.900 |
| Hikari Rubber Sheet | Rp58.900 |
| Hikari Rubber | Rp21.900 |
| Everlasting Rubber Sheet Packing | Rp84.900 |
| Hikari Stopper of Rubber | Rp22.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp179.900 |
| Bridgestone Cushion Rubber EK Type | Rp44.900 |
| Non Brand Karet Gelang | Rp44.900 |
| monotaro Antivibration Rubber | Rp35.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20(Karet%20Lembaran)/8wP103182320-1.jpg)




/P101001374-1.jpg)




/P102006375-1.jpg)
/2fP104857087-2.jpg)

/64P101563220-15.jpg)
/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)